Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB615598

MPN #: 16B-1 10FT

Tritan Precision Iso Metric Roller Chain - 16b-1 - 1" Pitch - 10ft Box

Product Description
Tritan Precision ISO Metric Roller - 16B-1 - 1" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height0.827 in
Pin Diameter0.326 in
Plate Thickness0.122/0.154 in
Roller Diameter0.625 in
Ultimate Tensile Strength13636 lbs
Width Between Plates0.67 in
Pitch1 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorGray
BrandTritan