Features:
- Conforms with ANSI B29.1
- Pre-Stressed
- Wide Waist design to combat fatigue
- Plates are Ball Burnished & Shot Peened for increased performance
- Solid Bushing design improves wear resistance
- Standard Connecting Links are also available
Weights & Dimensions
| Height | 0.236 in |
| Pin Diameter | 0.091 in |
| Plate Thickness | 0.031 in |
| Roller Diameter | 0.13 in |
| Ultimate Tensile Strength | 1574 lbs |
| Width Between Plates | 0.125 in |
| Pitch | 1.25 in |
Product Details
| Type | Offset Link |
| Material | Riveted |
| Color | Silver |
| Brand | Tritan |