Features:
- Conforms with ANSI B29.1
- Pre-Stressed
- Wide Waist design to combat fatigue
- Plates are Ball Burnished & Shot Peened for increased performance
- Solid Bushing design improves wear resistance
- Standard Connecting Links are also available
Weights & Dimensions
| Plate Height | 8.2 |
| Pin Diameter | 3.28 mm |
| Plate Thickness | 1.3 in |
| Roller Diameter | 6.35 mm |
| Ultimate Tensile Strength | 3841 lbs |
| Width Between Plates | 5.72 in |
| Pitch | 9.5 in |
Product Details
| Type | Offset Link |
| Material | Riveted |
| Color | Gray |
| Manufacturers Part Number | 06B-2 O/L |
| Brand | Tritan |