Features:
- Conforms with ANSI B29.1
- Pre-Stressed
- Wide Waist design to combat fatigue
- Plates are Ball Burnished & Shot Peened for increased performance
- Solid Bushing design improves wear resistance
- Offset Links are also available
Weights & Dimensions
| Plate Height | 33.2 |
| Pin Diameter | 14.63 mm |
| Plate Thickness | 6.0/4.8 in |
| Roller Diameter | 25.4 mm |
| Ultimate Tensile Strength | 63636 lbs |
| Width Between Plates | 25.4 in |
| Pitch | 38.1 in |
Product Details
| Type | Connecting Link |
| Material | Riveted |
| Color | Gray |
| Brand | Tritan |