Features:
- Conforms with ANSI B29.1
- Pre-Stressed
- Wide Waist design to combat fatigue
- Plates are Ball Burnished & Shot Peened for increased performance
- Solid Bushing design improves wear resistance
- Standard Connecting Links are also available
Weights & Dimensions
| Height | 0.28 in |
| Pin Diameter | 0.091 in |
| Plate Thickness | 0.031 in |
| Roller Diameter | 0.197 in |
| Ultimate Tensile Strength | 1136 lbs |
| Width Between Plates | 0.118 in |
| Pitch | 8 in |
Product Details
| Type | Offset Link |
| Material | Riveted |
| Color | Gray |
| Brand | Tritan |