Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB615599

MPN #: 08B-2 10FT

Tritan Precision Iso Metric Double Roller Chain - 08b-2 - 1/2" Pitch - 10ft Box

Product Description
Tritan Precision ISO Metric Roller - 08B-2 - 1/2" Pitch - 10ft Box

Features:

  • Supplied in 10ft Box
  • Includes 1 Connecting Link
  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Chain can be cut to length using 35-60 Chain Breaker
  • Additional Connecting Links & Offset links are also available & sold separately.
PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Plate Height11.8
Pin Diameter4.45 mm
Plate Thickness1.6 in
Roller Diameter8.51 mm
Ultimate Tensile Strength7273 lbs
Width Between Plates7.75 in
Pitch12.7 in

Product Details

TypeRoller Chain
MaterialRiveted
ColorGray
BrandTritan