Features:
- Light duty unit, set screw locking
- Cast-iron housing
- Narrow inner ring bearing
- Full cover metal-shroud seals
Weights & Dimensions
| Length | 95 mm |
| Width | 64 mm |
| Height | 10 mm |
| Bore Diameter | 25.4 mm |
| Static Load Rating | 1764.75 N |
| Mounting Hole Center | 76 in |
| Mounting Surface to Centerline of Shaft | 11 in |
| Bolt Hole Size | 5/16" /M8 |
Product Details
| Dynamic Load Rating (N) | 3147.33 |
| Max Temperature | 250 F °F |
| Number of Bolts | 2 |
| Internal Radial Clearance | 0.012 - 0.028 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 2 Bolt Flange Unit - Light Duty Insert - Set Screw |
| Locking Type | Set Screw |
| Manufacturers Part Number | SBLF205-16G |
| Insert | SB205-16G |
| Brand | Tritan |