- Standard duty square flange unit, set screw locking
- Cast-iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Anti-Rotation device
- Triple lip seals (R3 suffix) optional
Tritan, UCF205-14, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 22.225 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 95 mm |
| Width | 95 mm |
| Height | 35.8 mm |
| Bore Diameter | 22.225 mm |
| Static Load Rating | 1764.75 N |
| Mounting Hole Center | 70 in |
| Mounting Surface to Centerline of Shaft | 16 in |
| Bolt Hole Size | 3/8" / M10 |
Product Details
| Dynamic Load Rating (N) | 3147.33 |
| Max Temperature | 250 F °F |
| Number of Bolts | 4 |
| Internal Radial Clearance | 0.012 - 0.028 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 4 Bolt Flange - Wide Inner Ring Insert - Set Screw |
| Locking Type | Set Screw |
| Manufacturers Part Number | UCF205-14 |
| Insert | UC205-14 |
| Brand | Tritan |