- Standard duty square flange unit, set screw locking
- Cast-iron housing
- Wide inner ring bearing
- Dual heavy-duty slinger type contact seals
- Anti-Rotation device
- Triple lip seals (R3 suffix) optional
Tritan, UCF212-39, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 61.9125 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 175 mm |
| Width | 175 mm |
| Height | 68.7 mm |
| Bore Diameter | 61.9125 mm |
| Static Load Rating | 7396.21 N |
| Mounting Hole Center | 143 in |
| Mounting Surface to Centerline of Shaft | 29 in |
| Bolt Hole Size | 5/8" / M16 |
Product Details
| Dynamic Load Rating (N) | 10723.39 |
| Max Temperature | 250 F °F |
| Number of Bolts | 4 |
| Internal Radial Clearance | 0.018 - 0.043 |
| Bearing Material | AISI 52100 Steel |
| Material | Cast Iron |
| Description | 4 Bolt Flange - Wide Inner Ring Insert - Set Screw |
| Locking Type | Set Screw |
| Manufacturers Part Number | UCF212-39 |
| Insert | UC212-39 |
| Brand | Tritan |