Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :WBB1873188

MPN #: UCP208-40MM

Tritan, UCP208-40mm, Pillow Block Bearing, Set Screw Locking, Bore 40 mm

Product Description
Features:

  • Standard duty unit, set screw locking
  • One-piece cast iron housing, solid base
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Grease fitting for adding lubricant
  • Anti-Rotation device
  • Triple lip seals available on request
PRICE
$74.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length184 mm
Width49.2 mm
Height100 mm
Bore Diameter40 mm
Static Load Rating4069 N
Mounting Hole Center137 in
Mounting Surface to Centerline of Shaft49.21 in
Bolt Hole Size1/2" / M14

Product Details

Dynamic Load Rating (N)6632
Max Temperature250 F °F
Number of Bolts2
Internal Radial Clearance0.013 - 0.033
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
DescriptionSet Screw Locking Pillow Block Bearing
Locking TypeSet Screw
Manufacturers Part NumberUCP208-40MM
InsertUC208-40MM
BrandTritan