Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tritan

Model # :T9FB1873287

MPN #: UCP212-60MM

Tritan, UCP212-60mm, Pillow Block Bearing, Set Screw Locking, Bore 60 mm

Product Description
Features:

  • Standard duty unit, set screw locking
  • One-piece cast iron housing, solid base
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Grease fitting for adding lubricant
  • Anti-Rotation device
  • Triple lip seals available on request
PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length241 mm
Width65.1 mm
Height138 mm
Bore Diameter60 mm
Static Load Rating7396 N
Mounting Hole Center184 in
Mounting Surface to Centerline of Shaft69.85 in
Bolt Hole Size5/8" / M16

Product Details

Dynamic Load Rating (N)10723
Max Temperature250 F °F
Number of Bolts2
Internal Radial Clearance0.018 - 0.043
Bearing MaterialAISI 52100 Steel
MaterialCast Iron
DescriptionSet Screw Locking Pillow Block Bearing
Locking TypeSet Screw
Manufacturers Part NumberUCP212-60MM
InsertUC212-60MM
BrandTritan