Triton Products 12"W x 6"D Stainless Steel Shelf for Stainless Steel LocBoard
Write a Review
|
Questions & Answers (0)
Product Description
12" W x 6" D Stainless Steel Shelf for Stainless Steel LocBoard
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard storage from Triton Products provides the ideal answer. Two innovative best-selling products, Stainless Steel LocBoard® and the Stainless Steel LocBoard Shelf offer more holding strength than any other pegboard shelf. They provide a commercial grade heavy-duty pegboard and shelf system. Together, the Stainless Steel LocBoard and Stainless Steel LocBoard Shelf will provide the perfect pegboard solution. Imagine a shelf that can hold paint cans, spray cans, oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the Stainless Steel LocHook steel pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. Stainless Steel LocBoard Shelf is 12"W and 6"D with a 1" front lip to keep your items secure.
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard storage from Triton Products provides the ideal answer. Two innovative best-selling products, Stainless Steel LocBoard® and the Stainless Steel LocBoard Shelf offer more holding strength than any other pegboard shelf. They provide a commercial grade heavy-duty pegboard and shelf system. Together, the Stainless Steel LocBoard and Stainless Steel LocBoard Shelf will provide the perfect pegboard solution. Imagine a shelf that can hold paint cans, spray cans, oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the Stainless Steel LocHook steel pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. Stainless Steel LocBoard Shelf is 12"W and 6"D with a 1" front lip to keep your items secure.
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 6 in |
| Height | 3 in |
| Weight Capacity | 30 lbs |
Product Details
| Type | Pegboard Shelf |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Stainless Steel |
| Manufacturers Part Number | 66126 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |