Triton Products 18"W x 6-1/2"D Stainless Steel Shelf for Stainless Steel LocBoard
Write a Review
|
Questions & Answers (0)
Product Description
STAINLESS STEEL LOCBOARD™ PEGBOARDS
Stainless Steel Shelf
Ideal for use in healthcare, medical, food and marine environments. Pegboard shelf is made using 18 gauge Type 304 stainless steel that is corrosion resistant to ensure long lasting strength and durability. Bright stainless steel finish is ideal for sterile, cold and high moisture environments. Peg board shelf offers a 100 lb. capacity. Stainless steel hardware included. Limited Lifetime Warranty.
Stainless Steel Shelf
Ideal for use in healthcare, medical, food and marine environments. Pegboard shelf is made using 18 gauge Type 304 stainless steel that is corrosion resistant to ensure long lasting strength and durability. Bright stainless steel finish is ideal for sterile, cold and high moisture environments. Peg board shelf offers a 100 lb. capacity. Stainless steel hardware included. Limited Lifetime Warranty.
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 6-1/2 in |
| Height | 3 in |
| Weight Capacity | 30 lbs |
Product Details
| Assembly Required | No |
| Type | Shelf |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Stainless Steel |
| Manufacturers Part Number | 66186 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |