2" Single Rod Straight 3/16" Dia. Zinc Plated Steel Pegboard Hook for DuraBoard or 1/8" and 1/4" Pegboard - 10 Pack
Business owners, homeowners and individuals of all kinds are always looking for effective garage and tool storage solutions that provide organization, save space and make it easy to store all kinds of equipment and accessories. The revolutionary DuraHook™ is the ideal choice for heavy-duty locking pegboard hooks, and it stands alone in terms of high quality and versatile storage products. DuraHook also works well with Triton's heavy-duty polypropylene pegboard system, DuraBoard®. DuraHooks never fall out or drop tools on the floor, earning their reputation as a true heavy-duty tool storage solution. It's also why DuraHook is known as "The Stay Put Hook". The DuraHook can also be used with the rest of the innovative family of products from Triton. This includes Spring Clips and BinClip™(s), LocBin™ the DuraBoard and more. It's enough to handle even the toughest and most daunting of organizational and storage challenges.
Triton Products Single Rod 2" Straight, 10 pc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Pegboard Hooks |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 10 |
| Description | Hook Kit |
| Color | Silver |
| Manufacturers Part Number | 71220 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |