Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145889

MPN #: 51281

TrippNT Single Dual w/ Gliding Rods, Small, Clear

Product Description
TrippNT's Dual Paper Towel Dispensers with Gliding Rods keeps towels clean, dry and neat. Features two gliding rods to ensure a smooth pull. Convenient dual dispensing design provides access to multiple paper towels from the top or single paper towels from the bottom. Holds single stack of Z, C or multifold paper towels. Made from durable, clear PETG and includes hardware for wall mountable keyhole installation.

Features:
  • Clear Rectangular Design with Angled Slot for Bottom Dispensing and Open Top
  • Gliders for Smooth Dispensing of Paper Towels
  • Made from Shatterproof 1/10" Clear PETG
  • Protects Paper Towels Keeping them Clean, Dry and Neat
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$56.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/8 in
Depth4-3/8 in
Height6-1/2 in

Product Details

TypeManual
ColorClear
Paper TypeC-Fold/Z-Fold/Multifold
StyleStack
Mounting LocationSurface Wall Mount
Capacity150 C-Fold/Multifold
MaterialAcrylic
Package Quantity1
Manufacturers Part Number51281
BrandTrippNT