Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WB812223

MPN #: 70016

Triton Products Pegboard Mounting & Spacer Kit for DuraBoard or 1/8" & 1/4" Pegboard, 16 Sets

Product Description
Triton Steel/Plastic Pegboard Mounting & Spacer Kit for DuraBoard or 1/8" & 1/4" Pegboard, 16 Sets - 70016

Mounting pegboard on a flat wall surface can be a major hassle as there are few choices other than to purchase expensive wood framing and the hardware to secure it to the wall and then secure the pegboard to the wood frame. DuraHook pegboard spacer kit takes about one third of the time to attach pegboard to a flat wall surface. The commercial grade steel DuraHook spacer kit is the ideal product to use in place of wood framing. All spacers are made of steel to hold pegboard in place in any climate whether hot and humid or cold and dry. The steel spacers will never crack and fall to the floor which means you only have to install your pegboard one time and know the holding system behind it will last a lifetime. The complete kit includes 16 pieces each of #12, 2" length wood screws, plastic wall anchors and 3/8" steel spacers to keep the pegboard spacing ideal for mounting DuraHooks or any standard pegboard hooks.

PRICE
$19.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMounting Hardware
MaterialSteel/Plastic
Package Quantity16
BrandTriton Products

Warranty

WarrantyLimited Lifetime