Mounting pegboard on a flat wall surface can be a major hassle as there are few choices other than to purchase expensive wood framing and the hardware to secure it to the wall and then secure the pegboard to the wood frame. DuraHook® pegboard spacer kit takes about one third the time to attach pegboard to a flat wall surface. The commercial grade steel DuraHook® spacer kit is the ideal product to use in place of wood framing. All spacers are made of steel to hold pegboard in place in any climate whether hot and humid or cold and dry. The steel spacers will never crack and fall to the floor which means you only have to install your pegboard one time and know the holding system behind it will last a lifetime. The complete kit includes 15 pieces each of #12, 2" length wood screws, plastic wall anchors and 3/8" steel spacers to keep the pegboard spacing ideal for mounting DuraHooks® or any standard pegboard hooks.
Triton Products Steel/Plastic Pegboard Mounting & Spacer Kit, 15 Sets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Mounting Hardware |
| Material | Steel/Plastic |
| Package Quantity | 15 |
| Color | Silver |
| Manufacturers Part Number | 015 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |