x

Take 15% off your entire order!

Offer applied at checkout

Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 21/32"

Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 21/32"

Item #: WBB1423667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 21/32"

Triumph Twist Drill produces quality American-made tools that offer peak performance. That's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. Specializing in drill bits for hand-held tools, Triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph Twist Drill products are the tools used in the most demanding repair and maintenance applications.

  • BRAND Triumph Twist Drill
  • DRILL STYLE Reduced Shank
  • FRACTIONAL DIAMETER 21/32"
  • OVERALL LENGTH (OAL) 6"
  • MATERIAL HSS
  • FINISH Black Oxide
  • FLUTE STYLE Standard
  • FLUTE LENGTH 3"
  • SHANK STYLE 1/2" w/ Flats
  • DRILL POINT ANGLE 118 Degrees
  • DIRECTION OF ROTATION Right Hand
  • SERIES T9F
  • COUNTRY OF ORIGIN Made In USA
  • DECIMAL EQUIVALENT 0.6562"
  • OVERALL LENGTH INCHES (OAL) 6"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 21/32"

Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 21/32"

Item #: WBB1423667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant