Triumph Twist Drill produces quality American-made tools that offer peak performance. That's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. Specializing in drill bits for hand-held tools, Triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph Twist Drill products are the tools used in the most demanding repair and maintenance applications.
Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 49/64"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Fractional Diameter | 49/64" |
| Flute Length | 3 in |
| Decimal Equivalent | 0.7656" |
Product Details
| Flute Style | Standard |
| Drill Point Angle | 118 Degrees |
| Series | T9F |
| Direction of Rotation | Right Hand |
| Drill Style | Reduced Shank |
| Country of Origin | Made In USA |
| Finish | Black Oxide |
| Material | HSS |
| Shank Style | 1/2" w/ Flats |
| Brand | Triumph Twist Drill |