Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB312014

MPN #: 7100188831

I-Beam Trolleys, DBI-Sala™ 2103143

Product Description
I-Beam Trolleys, DBI/SALA 2103143

Trolley for I-Beam - Model # 2103143. Trolley fits 3 in. to 8 in. wide I-beams (7.6-20.3cm) up to 11/16" thick (1.7cm). Installs onto 3 in. to 8 in. wide I-beam flange (7.6-20.3cm) up to 11/16" thick (1.7cm).

Features:
  • Complete hands-free horizontal mobility
  • Ideal for use with self retracting lifeline
  • Easy to use dual adjustment dials
  • High strength steel construction
  • Extremely rugged and corrosion resistant
  • Rotating D-ring tie-off point is fixed in center
  • Double-shielded wheel bearings
  • Built-in guards protect wheels


PRICE
$929.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-2/3
Width8-3/4 in
Height11-1/4 in
Weight Capacity5,000 lbs
Weight14.6 lbs
SizeOne Size
Flange Size3 in [Min], 8 in [Max] in
Tensile Strength5000

Product Details

TypeSteel & Beam Anchors
ColorBrown
StyleD-Ring
Install TypeReusable
MaterialSteel
DescriptionI-Beam Trolleys, DBI/SALA 2103143
Manufacturers Part Number7100188831
Attachment TypeD-Ring
Brand3M DBI-SALA

Compliance & Certifications

CertificationsMeets or exceeds industry Standards including OSHA and ANSI