x

Take 15% off your entire order!

Offer applied at checkout

Weather Guard Truck Cab Protector Mounting Kit, Chevrolet Silverado Black - 1916-5

Weather Guard Truck Cab Protector Mounting Kit, Chevrolet Silverado Black - 1916-5

Item #: WBB2060368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $128.95

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Weather Guard Truck Cab Protector Mounting Kit, Chevrolet Silverado Black - 1916-5

The Model 1916-5 Mounting Kit is designed to custom fit the Chevrolet Silverado. Comes in Black ARMOR-TUF® Powder Coat finish ensures years of dependability. NOTE: All Full-Size PROTECT-A-RAIL® Cab Protector models require the separate purchase of an installation kit. Designed to custom fit '99 and newer Chevrolet Silverado. Black ARMOR-TUF® Powder Coat finish ensures years of dependability.

  • LENGTH INCHES 13-3/4
  • BRAND Weather Guard
  • CONSTRUCTION Steel
  • WEIGHT LBS 14
  • MANUFACTURERS PART NUMBER 1916-5
  • HEIGHT INCHES 5
  • DESCRIPTION Truck Cab Protector Mounting Kit
  • FOR USE WITH Chevrolet Silverado
  • WIDTH INCHES 11-1/4
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Weather Guard Truck Cab Protector Mounting Kit, Chevrolet Silverado White - 1916-3

Item #: B2060367

Not Yet Rated

Usually ships in 5 to 8 days

$121.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Weather Guard Truck Cab Protector Mounting Kit, Chevrolet Silverado Black - 1916-5

Weather Guard Truck Cab Protector Mounting Kit, Chevrolet Silverado Black - 1916-5

Item #: WBB2060368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant