Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB183967

Global lndustrial™ Trailer Crane Bumper, Rectangular, 6Wx3-1/2H, Black

Product Description
✓ Weather, impact, and abrasion-resistant
✓ Highly effective design
✓ Easy installation

Manufactured from fiber reinforced prime rubber containing nylon and polyester Global Industrial™ Trailer & Crane Bumper is ideal for protecting trucks and loading docks from high-impact damage. Each model is pre-drilled with 9/16" diameter countersunk mounting holes for easy installation using 1/2" diameter anchor bolts. The bumper is lightweight, durable and built to withstand the elements while still being economical. Installation hardware sold separately. 1-Year Limited Warranty.

PRICE
$23.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
23.75
Buy 5 units - 10 units
22.75Save $1.00 (4%)
Buy 11+ units
22.00Save $1.75 (7%)
Backordered, expected around 04/19/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6 in
Height3-1/2 in
Weight4 lbs
Projection3-1/2 in
Face Width6 in
Bolt Spacing3"W
Mounting Hole Diameter9/16 in

Product Details

Assembly RequiredNo
TypeTrailer Crane Bumper
ColorBlack
Number of Mounting Holes2
ConfigurationStandard
Hole Spacing Horizontal3 in
MaterialReinforced Rubber
Package Quantity1
Manufacturers Part NumberB183967
Mounting StyleBolt On
ShapeRectangular
BrandGlobal Industrial

Warranty

Warranty1 yr