TrueTemper® 1651200 19" Poly Combo Snow Shovel W/ Steel VersaGrip® Handle
Write a Review
|
Questions & Answers (0)
Product Description
True Temper® 19" Poly Combo Snow Shovel with VersaGrip
This innovative large combo shovel moves a lot of snow in a short amount of time. It's great for lifting and throwing snow but can also be used as a pusher. It features the patented VersaGrip® which accommodates multiple gloved hand positions.
This innovative large combo shovel moves a lot of snow in a short amount of time. It's great for lifting and throwing snow but can also be used as a pusher. It features the patented VersaGrip® which accommodates multiple gloved hand positions.
CLEARANCE PRICE
$17.75was $20.75
Save $3.00 (14%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Height | 52-3/4 in |
| Handle Length | 38 in |
| Blade Length | 19-1/2 in |
| Blade Width | 19 in |
Product Details
| Style | Combo |
| Type | Shovel |
| Handle Material | Steel |
| Manufacturers Part Number | 1651200 |
| Blade Material | Plastic |
| Handle Type | Versa Grip |
| Brand | True Temper |