Snow Joe® 24V-SS10 Cordless Snow Shovel, 10-Inch, 24-Volt, 4 Amp Hours
Write a Review
|
Questions & Answers (0)
Product Description
Snow Joe 24V-SS10 Cordless Snow Shovel, 24-Volt, 10-Inch, 4-Ah
Ideal for quick, easy and CORD-FREE snow pickups on decks, steps, patios and sidewalks. Battery + Charger Included. Featuring exclusive ECOSHARP technology for no-fade power performance 24V iON 4.0 Ah rechargeable lithium-ion battery provides up to 25 minutes of whisper-quiet runtime and no pull cords, gas, oil, tune-ups, carbon emissions or tangled extension cords. 2-blade high-impact, low-temperature paddle auger throws snow up to 20 feet and cuts a 10 in. x 6 in. path. Ergonomic, lightweight design (only 10 lbs) with adjustable back-saving handle. ETL approved; Full 2-year Warranty
Ideal for quick, easy and CORD-FREE snow pickups on decks, steps, patios and sidewalks. Battery + Charger Included. Featuring exclusive ECOSHARP technology for no-fade power performance 24V iON 4.0 Ah rechargeable lithium-ion battery provides up to 25 minutes of whisper-quiet runtime and no pull cords, gas, oil, tune-ups, carbon emissions or tangled extension cords. 2-blade high-impact, low-temperature paddle auger throws snow up to 20 feet and cuts a 10 in. x 6 in. path. Ergonomic, lightweight design (only 10 lbs) with adjustable back-saving handle. ETL approved; Full 2-year Warranty
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-5/8 in |
| Depth | 10-5/8 in |
| Height | 52 in |
| Weight | 12.8 lbs |
| Clearing Width | 10 in |
| Throwing Distance | 20 ft |
| Intake Height | 6 in |
Product Details
| Charging Time | 2.3 |
| Headlight | No |
| Heated Hand Grips | No |
| Corded/Cordless | Cordless |
| Batteries Included | Yes |
| Material | Steel & Polypropylene |
| Manufacturers Part Number | 24V-SS10 |
| Battery Amp Hours | 4.0 Ah |
| Engine/Motor Type | Electric (Battery) |
| Brand | Snow Joe |
| Battery Type | Lithium-Ion |
| Max RPM | 2500 rpm |
| Type | Snow Shovel |
| Drive Type | Auger Assisted |
| Auger Style | 2-Blade Paddle |
| Number of Batteries | 1 |
| Voltage | 24 V |
| Engine Start | Electric |
| Charger Included | Yes |
| Stage | Single |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL |