AIGNEP TruFlate Plug, 80292-06, 1/4" x 3/8" Female NPTF
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion resistant. Nickel Plated Brass.
PRICE
$3.22
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 3/8 in |
| Nominal Flow Diameter | 1/4 in |
| Coupler Size | 1/4" |
| Thread | NPTF |
Product Details
| Type | Plug |
| Description | TruFlate Plug |
| Manufacturers Part Number | 80292-06 |
| Brand | Aignep USA |