AIGNEP Plug, 8610-8, 8mm, Nylon - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Push-In Tube Plug.
PRICE
$5.20 Sold in packages of 10 / $0.52 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 8mm in |
| Tube Size | 8mm in |
Product Details
| Type | Plug |
| Body Material | Nylon |
| Description | Plug |
| Manufacturers Part Number | 8610-8 |
| Brand | Aignep USA |