Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2440354

MPN #: 1270******

Truflex FHP Low Horse-Power V-Belt - Gates 1270

Product Description
Truflex FHP Low Horse-Power V-Belt

Gates Truflex V-Belts are recommended for lower horse-power lawn and garden equipment, heating and home air conditioning drives, light-duty appliances, shop and miscellaneous fractional horsepower applications.

  • Oil and heat resistant.
  • Resists ozone, weather and many chemicals and detergents.
  • Universal construction features cord placement and cover that provide smooth, quiet operation with reduced vibration.
  • Concave sides fill out to make even contact with the sides of the sheave grooves to distribute wear uniformly.

NOTE: Do not use on applications where FHP Medium Horse-Power V-Belts are recommended.



Application Summary: Fate-Root-Heath, 20, , Belt

PRICE
$13.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.38 in
Circumference27 in

Product Details

TypeFHP Low Horse-Power V-Belt
Cord MaterialPolyester
MaterialWrapped
Angle37
Belt MaterialEPDM
Number of Strands1