JET® TS100-030 1 Ton Electric Hoist, 3-Phase, 30' Lift, 230V
Write a Review
|
Questions & Answers (0)
Product Description
JET® TS Series Electric Hoist is designed and built for safety, durability, and efficient operation in the toughest industrial applications
PRICE
$6,199.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/6 in |
| Weight Capacity | 2000 lbs |
| Weight | 183 lbs |
| Head Room | 21-5/8 in |
| Lift | 30 ft |
| Lift Speed | 33/8 ft/min |
Product Details
| Type | Chain Hoist |
| Horsepower | 2 HP |
| Color | Gray/Black |
| Series | TS |
| Voltage | 230 V |
| Phase | 3 |
| Manufacturers Part Number | 140259 |
| Brand | JET |