Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1532219

MPN #: JT9-331000

JET® SS 3 Ton, Electric Chain Hoist, 10' Lift, 8.3 FPM, 230 / 460V

Product Description
JET® SSC Series Electric Chain Hoist 3 Ton, 10 Ft. Lift, 3 Phase, 230V/460V

JET® SSC Series electric hoists combines safety and durability to operate in commercial and industrial applications. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They are available in single or three phase configurations to suit your electrical needs. Single phase models have a thermal overload protection design that keeps the hoist from overheating, while the three phase models feature a reverse phase relay that protects the hoist from incorrect wiring. The industry proven DC electro-magnetic brake increases safety by holding the load even when power is interrupted. The maintenance-free gear train incorporates a sealed oil bath, for reliability and durability. The JET® SSC series electric hoist is available in 1/2 ton to 5 ton capacities with standard lifts of 10, 15, and 20 feet (custom lifts available).

SAFETY
  • Overload Protection- Slip Clutch design prevents the hoist from lifting damaging loads above its rated capacity
  • Reverse Phase Relay- A safety switch that protects the hoist from incorrect wiring of the power supply
  • DC Electro-Magnetic Brake- An industry-proven safety feature that secures the load even if power is interrupted to the hoist
  • Limit Switches- Upper and lower limiting switches increase safety by preventing the load chain from over traveling
DURABILITY
  • Sealed Gear Train- Maintenance-free gear train incorporates a sealed oil bath that eliminates upkeep
  • Grade 80 Load Chain- Grade 80 black oxide coated load chain for durability
  • Control Pendant- 24 volt push button controller with cable strain relief system for durability and reliability in industrial and commercial settings
  • All Steel Construction- Fully enclosed, all steel plate construction with a durable powder coat finish keeps out moisture, dust and debris lengthening the life of the hoist
PERFORMANCE
  • Three Phase:
  • Duty Rating- H4
  • Duty Cycle- 30%
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.16 and HST-1 Standards
  • Certification- Load tested to 125% of capacity with certificate
  • Controls- NEMA 4X compliant push button control pendants


PRICE
$5,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2 in
Width21-2/5 in
Height17-1/2 in
Weight Capacity6000 lbs
Weight188 lbs
Control Cord Length8 ft
Lift10 ft
Travel Speed8.3 ft
Head Room31-1/2 in
Lift Speed8.3 ft/min

Product Details

Assembly RequiredNo
Duty Cycle0.3
Number of Speeds1
MaterialSteel
OperationElectric
Phase3
Manufacturers Part NumberJT9-331000
BrandJET
TypeChain Hoist
Horsepower2-1/7 HP
ColorGray
Amperage3 / 8 A
SeriesSS
Duty RatingH3
Voltage230 / 460 V
Chain Falls3
Package Quantity1
LIft Speed per Minute8 x 24

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsANSI / ASME B30.11 / B30.17 standards