Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MOBLORG

Model # :WBB2336703

MPN #: 10315

TSI Bench Seat Mounted Center Console and Cup Holders - Model 10315 in Vinyl Grey

Product Description
This convenient and multi functional console offers a great way to keep your vehicle better organized and works with full bench seats. The lid/armrest opens exposing a generous storage area. Also the console mounts directly on the seat so it does not interfere with floor shifters.

NOTE: It will interfere with a factory fold down armrest and 50/50 split bench adjustments.


Description
  • Unit Size: - 19.25" L x 11" W x 8.5" H
  • Requires A Minimum Of 11" Between Seat Belts
  • Wrapped In Padded Vinyl
  • Non-Locking Armrest Flips Forward Exposing Storage Area
  • 2 Cup and Mobile Device Storage Pockets
  • Held In Place By The Center Seatbelt
  • Designed to fit most full size cars and trucks including standard floor shift
  • Made in The USA
PRICE
$119.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width11 in
Height19-1/4 in
Weight9 lbs

Product Details

MaterialVinyl
DescriptionTSI MoblOrg Vinly Vehicle Console Model 10315
ColorGray
Manufacturers Part Number10315
BrandMOBLORG