Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MOBLORG

Model # :WBB2336709

MPN #: 10115

TSI Bench Seat Mounted Console-Full Size Pickup-Suburban - Model 10115 in Vinyl Gray

Product Description
This convenient and multi functional console offers a great way to keep your vehicle better organized and works with full bench seats. The lid/armrest opens exposing a generous storage area. Also the console mounts directly on the seat so it does not interfere with floor shifters.

NOTE: It will interfere with a factory fold down armrest and 50/50 split bench adjustments.


Description
  • Unit Size - 20.75" L x 11" W x 18.5" H
  • Uses the center seat belt for fastening
  • Works with Full One Piece Bench Seats
  • Must Have Center Seat Belt and One Piece Bench Seat
  • Requires A Minimum Of 11" Between Seat Belts
  • Wrapped In Padded Vinyl
  • Non-Locking Armrest Opens Exposing Storage Area
  • 2 Cup and Mobile Device Storage Pockets
PRICE
$159.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width11 in
Height20-3/4 in
Weight13.5 lbs

Product Details

MaterialVinyl
DescriptionTSI MoblOrg Vehicle Console Model 10115
ColorGray
Manufacturers Part Number10115
BrandMOBLORG