Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MOBLORG

Model # :WBB2336693

MPN #: 54215

TSI Clutter Catcher Standard Low Profile Center Console for Minivan Pick-up and SUV -54215 in Grey

Product Description
TSI Clutter Catcher Standard Low Profile Center Console for Minivan Pick-up and SUV - Model 54215 in Grey

This console is designed to compliment the factory interiors of minivans pick-up trucks and SUV's with 8.25' min. clearance between the bucket and/or captain seats. This console has built in coin slots front and rear deep multi sized cup holders and multiple storage areas. This item is manufactured to the highest standards available utilizing durable plastic resins with a factory look leather texture finish.

Description:
  • Floor Mount - Drilling Required
  • Requires A Minimum Of 8.25" Between Seats
  • Sliding Lockable Cover Over Main Storage Area
  • 4 Cup Holders
  • Mobile Device Storage Pocket
  • Integrated Coin Slots
  • Made in The USA
PRICE
$47.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width8-3/4 in
Height27 in
Weight8 lbs

Product Details

MaterialPlastic
DescriptionTSI MoblOrg Plastic Vehicle Console Model 54215
ColorGray
Manufacturers Part Number54215
BrandMOBLORG