Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MOBLORG

Model # :WBB2336699

MPN #: 33315

TSI Contractor Bench Seat Mounted Floor Shift Compatible Console - Model 33315 in Grey

Product Description
This convenient and multi function console offers a great way to keep your vehicle better organized and works with full bench seats. The lid/armrest opens exposing a generous storage area. Also since the console mounts directly on the seat it does not interfere with floor shifters and 4WD engagement levers. However it will interfere with a factory fold down armrest and 50/50 split bench adjustments.

Description:
  • Requires A Minimum Of 11" Between Seat Belts
  • Wrapped In Padded Vinyl
  • Non-Locking Armrest Opens Exposing Storage Area
  • 2 Cup and Mobile Device Storage Pockets
  • Held In Place By The Center Seatbelt
  • Made in The USA
PRICE
$149.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width11 in
Height19-1/4 in
Weight9 lbs

Product Details

MaterialVinyl
DescriptionTSI MoblOrg Vinly Vehicle Console Model 33315
ColorGray
Manufacturers Part Number33315
BrandMOBLORG