Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MOBLORG

Model # :WBB2336708

MPN #: 10181

TSI Full Size Floor Mounted Van Console - Model 10181 in Vinyl Black

Product Description
The Classic Saddlebag Full Size Van and Big Rig Console's universal design fits most full size vans and big rigs with bucket seats or captain chairs. MoblOrg created the upholstered console category over 30 years ago. Each console frame is individually cut and constructed prior to applying the full vinyl wrap and deep padding which give each console its high quality look and feel.

The cupholder is removable and the armrest lid is hinged for access to storage space below. For safety it's recommended that holes be drilled into the vehicle floor and the console mounted with either sheet metal screws or nuts and bolts.

Description
  • Unit Size - 20.5" L x 11" W x 18.5" H
  • Unit not vehicle specific
  • Universal Fit
  • Confirm location size prior to ordering
  • Completely manufactured in the USA
  • Multiple patents apply
PRICE
$219.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width11 in
Height20-1/2 in
Weight16 lbs

Product Details

MaterialVinyl
DescriptionTSI MoblOrg Vehicle Console Model 10181
ColorBlack
Manufacturers Part Number10181
BrandMOBLORG