Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MOBLORG

Model # :WBB2336707

MPN #: 10185

TSI Full Size Floor Mounted Van Console - Vinyl Grey

Product Description
✓ Designed to fit most full-size vans & big rigs with bucket seats or captain's chairs
✓ Hinged armrest with ample storage space underneath
✓ Completely manufactured in the USA

Keep your vehicle organized and free of clutter with the MOBLORG TSI Full Size Floor Mounted Van Console. Featuring a universal design that fits most full-size vans and big rig trucks, this classic saddle bag console offers a removable cupholder and a hinged armrest with ample storage space underneath. Constructed from durable materials, each console frame is individually cut and assembled prior to being fully wrapped in vinyl and deep padding for a high-quality look and feel.

  • For safety, this console should be mounted to the vehicle's floor with either sheet metal screws or nuts & bolts
  • Unit Size: 20.5" L x 11" W x 18.5" H
  • PRICE
    $219.95

    1
    1
    Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length18-1/2 in
    Width11 in
    Height20-1/2 in
    Weight16 lbs

    Product Details

    MaterialVinyl
    DescriptionTSI MoblOrg Vehicle Console Model 10185
    ColorGray
    Manufacturers Part Number10185
    BrandMOBLORG