Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MOBLORG

Model # :WBB2336697

MPN #: 33415

TSI Jumbo Contractor Bench Seat Center Console Floor Shift Compatible - Model 33415 in Grey

Product Description
This larger sized convenient and multi function console offers a great way to keep your vehicle better organized and works with full bench seats. The lid/armrest opens exposing a generous storage area and the armrest flips forward to provide a solid writing surface. Also since the console mounts directly on the seat it does not interfere with floor shifters and 4WD engagement levers. However it will interfere with a factory fold down armrest and 50/50 split bench adjustments.

Description:
  • Requires A Minimum Of 11" Between Seat Belts
  • Wrapped In Padded Vinyl
  • Non-Locking Armrest Opens Forward To Create a Solid Writing Surface
  • 2 Cup and Mobile Device Storage Pockets
  • Additonal Rectangular Storage Area In Front Of Cup Holders
  • Held In Place By The Center Seatbelt
  • Made in The USA
PRICE
$189.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width11 in
Height23-1/2 in
Weight9 lbs

Product Details

MaterialVinyl
DescriptionTSI MoblOrg Vinly Vehicle Console Model 33415
ColorGray
Manufacturers Part Number33415
BrandMOBLORG