Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MOBLORG

Model # :WBB2336689

MPN #: 54415

TSI Premium Clutter Catcher Low Profile Center Console for Minivan Pick-up and SUV - 54415 in Grey

Product Description
TSI Premium Clutter Catcher Low Profile Center Console for Minivan Pick-up and SUV - Model 54415 in Grey

This console is designed to compliment the factory interiors of minivans pick-up trucks and SUV's with 8.25' min. clearance between the bucket and/or captain seats. This console has built in coin slots front and rear deep multi sized cup holders and multiple storage areas. This item is manufactured to the highest standards with heavy vinyl upholstery and fully skirted wrap for a custom look and feel.

Description:
  • Vinyl Wrapped and Skirted Base Instead Of Uncovered Plastic
  • Floor Mount - Drilling Required
  • Requires A Minimum Of 8.25" Between Seats
  • Sliding Lockable Cover Over Main Storage Area
  • 4 Cup Holders
  • Mobile Device Storage Pocket
  • Integrated Coin Slots
  • Made in The USA
PRICE
$119.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width8-3/4 in
Height27 in
Weight9 lbs

Product Details

MaterialUpholstered
DescriptionTSI MoblOrg Upholstered Vehicle Console Model 54415
ColorGray
Manufacturers Part Number54415
BrandMOBLORG