Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MOBLORG

Model # :WBB2336701

MPN #: 30015

TSI Upholstered Clutter Catcher Bench Seat Console - Model 30015 in Viny' Grey

Product Description
TSI Upholstered Clutter Catcher Bench Seat Console - Model 30015 in Vinyl Grey

The Clutter Catcher Upholstered Console has full vinyl upholstery with a padded armrest for additional comfort and includes a skirted bottom for the full finish look and feel. This console mounts on the floor or the bench seat of most cars trucks vans or SUV's. Seat Mounting requires a minimum or 11" between seat belts. For seat mounting the console is secured by the center seatbelt. To securely mount to the floor some drilling is required.

The base on this console is wrapped in vinyl with a padded armrest for added comfort. There is a built in coin holder and two deep multi sized cup holders. The armrest is also hinged with a non-locking cover for the generous storage area.

Description
  • Unit Measures - 18" L X 11.25" W X 10.75" H
  • Requires A Minimum Of 11" Between Seat Belts For Seat Mounting
  • Padded Armrest And Vinyl Wrapped Skirted Base
  • Non-Locking Armrest Flips Back Exposing Storage Area
  • 2 Cup Holders Mobile Device Storage And Coin Slots
  • Held In Place By The Center Seatbelt Or Screwed To The Floor
  • Made In The USA
PRICE
$99.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4 in
Width11-1/4 in
Height18 in
Weight9 lbs

Product Details

MaterialVinyl
DescriptionTSI MoblOrg Vinly Vehicle Console Model 30015
ColorGray
Manufacturers Part Number30015
BrandMOBLORG