Stor-More® TSL-FW 1-Tier Storage Locker with Open Back, Add-On Unit, 36"W x 49"D x 93"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for strength and durability, Stor-More® frame welded lockers feature heavy-duty construction for years of maintenance-free performance. Pre-punched and slotted panels make planning, installation, and future relocation effortless. Available in six standard sizes (3' x 3' to 4' x 5' with a 92-1/2" height) and easily configurable, Stor-More® adapts to your specific space and requirements. Whether you need secure Tenant Storage Locker or Bulk Storage Locker, Stor-More® delivers unparalleled security and adaptability.
PRICE
$625.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 49 in |
| Height | 93 in |
Product Details
| Style | With Open Back |
| Material | Steel |
| Construction Type | Unassembled |
| Color | Gray |
| Manufacturers Part Number | TS1-3649AK-3 |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Brand | Stor-More |
Warranty
| Warranty | 1 yr |