Transforming Tech Static Safe Hot Gloves 11" Small, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Have static protection and heat protection in a clean room compatible glove. FG gloves use monofilament Nomex® woven fabric suffused with carbon fiber and enhance the heat protection with a 100% inner insulating tricot knit polyester fabric liner. Gloves resist up to 572° F (300° C) Size: Small
PRICE
$249.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 5 lbs |
| Size | S |
| Thickness | 2 mil |
| Gauge | 13 ga |
Product Details
| Type | High Heat Gloves |
| Color | White |
| Application | Semiconductor, Disk Drive,SMT Assembly,Medical Device,Baking Ovens,Wave Solder |
| Series | FG2600 |
| Cuff Style | Rolled Cuff |
| Temperature Range | Up To 572 [Max] °F |
| Material | Monofilament Nomex Woven Fabric, Carbon Fiber |
| Anti Static | Yes |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | FG2601 |
| Lining Material | Tricot Knit Polyester |
| Brand | Transforming Technologies |