Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2955963

MPN #: EC11-B-OUTRIG

Luxor Tub Cart, Black, 32" x 18", 2 Shelves, 2 Outrigger Utility Cart Bins, 150 Lbs Shelf Cap.

Product Description
Features, TUB CART:
  • Two tub shelves suit warehouses, shops, garages, restaurants, hotels, or offices
  • Molded plastic shelves and legs will never rust, dent, scratch or stain
  • HDPE (high-density polyethylene) shelves
  • PVC legs
  • 33% more capacity than standard 24" W x 18" D carts
  • Shelves safely transport goods in 2.5"-deep tub area
  • Ergonomic push handle molded into top shelf
  • Rolling cart with 4" full-swivel casters; available with 5" heavy-duty casters
  • Maximum weight capacity: 400 lbs. (500 lbs. with heavy-duty casters)
  • Made in the USA
Features, OUTRIGGER BINS:
  • High-quality storage bins easily slide onto the lips of most utility carts with tub-style shelves
  • Available as a 2-pack and includes two lids
  • Bins hold up to 25 lbs. each
  • Durable polypropylene bins and lids will never rust, dent or stain
  • Each Outrigger utility bin offers a 3-gallon capacity and is shaped to secure taller and bulkier items such as bottles, paper towels, tools, etc.
  • Removable, snap-on lid is hinged in the middle for easy access and includes an integrated storage tray
  • Two grab handles for easy carrying
  • Label panel on the front side of the bin
  • Compatible with most tub carts and utility carts with shelf lips less than 5/8" thick and at least 6/8" tall
SPECIFICATIONS, TUB CART:
  • Overall: 35.25" W x 18" D x 34.25" H
  • Shelves: 32" W x 18" D
  • Tray Depth: 2.5"
  • Clearance between shelves: 22.5"
SPECIFICATIONS, OUTRIGGER BINS:
  • Overall: 10.25" D x 14" W x 9" H
  • Interior capacity: 3 gallons
  • Mounting lip: 5/8" D x 13" W x 6/8" H


PRICE
$139.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width18 in
Height34-1/4 in
Weight Capacity400 lbs
Wheel Diameter4 in

Product Details

TypeIndustrial Utility Cart
Number of Shelves2
MaterialPlastic
ColorBlack
BrandLuxor