Tube Cutter Wheels, RIDGID 41852
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Type | Cutting Wheel |
| Blade Exp. | 0.25 |
| Manufacturers Part Number | 41852 |
| For Use With | M-50 |
| Tool Material | Inner/Outer Copper and Stainless Steel |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |
Related Products
Features: Enclosed hardened steel thrust-bearing mechanism assures smooth cuts and reliable operation Rugged aluminum alloy body looks good and handles well Foldaway hardened steel reamer removes inside burrs cleanly Includes (2) general-purpose cutter wheels Designed for use in tight access areas Enclosed feed screw assures smooth operation by minimizing contamination Corrosion resistant stainless steel rollers produce easier, smoother cuts
The compact, convenient AutoCutPL® plastic tubing cutter is an easier way to cut plastic tubing. It makes clean, uncrushed, square cuts quickly – and with less effort! It fits in the palm of your hand. Great for easy use in tight spaces, AutoCutPL® lets you cut both PEX and CPVC-CTS plastic tubing with less than one inch of clearance! Just remove the blade guard and close the gate over the tube. Then turn AutoCutPL® in the direction of the arrows as you evenly squeeze the gate closed. Easier to use than conventional plastic tubing cutters, it cuts plastic tubing in as little as one ...
Ridgid® Model No. 117 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity Specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing; rollers include grooves for close-to-flare cuts. Strong, lightweight slide and wheel housing, large knurled feed screw knob gives easy control of cutting pressure for clean cuts. Models 117 and 118 include a self-feeding cutter wheel that automatically cuts after tightening the knob only once. The Model 117 a special knob for easier tightening of the feedscrew.
Introducing the NEW RIDGID® 65S Tubing Cutter. The 65S has been designed for optimized performance on Stainless Steel tube. Features Quick-acting mechanism that rapidly adjusts to different sized tubing. Six individual bearings replace traditional rollers. The bearings create a smoother cut, and allow for increased speed around the tube. A contoured frame allows for easy alignment while adjusting the cutter to make a cut. Specially designed Heavy Duty cutter wheel contains bearings to decrease rotations needed to complete a cut. Oversized, easy to grip, smooth X-CEL® knob allows for easy ...
The New Model RC-1625 Ratcheting Plastic Pipe and Tubing Cutter expands RIDGID's product offering for plastic pipe specific tools. The advanced blade design combined with the ratcheting mechanism, work together to reduce the amount of hand force needed to cut through hard plastic material. A quick-change blade pin enables the user to change blades in a matter of seconds without tools, saving valuable time and increasing productivity. This pin also assures that there will be no lost clips or misplaced screws during a blade change. With a 1 5/8" (42 mm) O.D. capacity, the RC-1625 easily ...