Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224558

MPN #: DCE1542CW

DeWalt® 1-1/4” Copper-Cutter Wheels, Pack of 2

Product Description
Help optimize performance of your DeWalt® DCE154 20V MAX XR®1-1/4 in. This pack features 2 corrosion-resistant wheels that can be quickly installed by loosening just 1 screw.

Features:
  • Durable Coating - Helps prevent rust buildup and corrosion with a black oxide coating
  • Fast Installation - Quickly replace the cutting wheel on the DCE154 20V MAX XR® Copper Cutter (sold separately) with one standard size screw
  • Optimized For Performance - Specifically designed for use on plumbing and HVAC type copper tubing


PRICE
$20.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cutting Capacity1-1/4 in

Product Details

TypeCutter Wheels
Voltage20 V
DescriptionCopper Tubing Cutter
ColorBlack
Manufacturers Part NumberDCE1542CW
KitNo
BrandDeWalt