Tube, False Bottom, 16 x 97mm (5mL), with Threads, Polypropylene, Natural, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Globe Scientifics false bottom tubes are designed for use as a secondary tube for barcoding on automated analyzers. Popular analyzers include Hitachi&174 , Olympus&174 , Corning&174 , Ortho&174 , Kodak&174 , Beckman&174 , IA&174 , Tosoh&174 , Vitros&174 and more.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 x 100mm |
Product Details
| Capacity | 5mL ml |
| Closure Type | Screw cap |
| Material | POLYPROPYLENE (PP) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 5527 |
| Brand | Globe Scientific |