Cable Connectors & Adapters
Availability
Brand
Gauge
Length
Type
Height
Color
Price
Related Products
Cat5E Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
Tripp Lite USB 3.0 SuperSpeed Extension Cable (AA M/F) Black, 6-ft. Tripp Lite's SuperSpeed USB 3.0 Extension cable brings significant performance enhancements to the ubiquitous USB standard, while remaining compatible with the billions of USB enabled devices currently deployed in the market. SuperSpeed USB will deliver 10x the data transfer rate of Hi-Speed USB, up to 5Gbps, as well as improved power efficiency. USB 3.0 utilizes a bi-directional data interface rather than USB 2.0's half-duplex arrangement, where data can only flow in one direction at a time, giving a ten-fold increase in ...
Tripp Lite USB 3.0 SuperSpeed Extension Cable (AA M/F), 10 ft. Tripp Lite's SuperSpeed USB 3.0 10ft Extension cable brings significant performance enhancements to the ubiquitous USB standard, while remaining compatible with the billions of USB enabled devices currently deployed in the market. SuperSpeed USB will deliver 10x the data transfer rate of Hi-Speed USB, up to 5Gbps, as well as improved power efficiency. USB 3.0 utilizes a bi-directional data interface rather than USB 2.0's half-duplex arrangement, where data can only flow in one direction at a time, giving a ten-fold increase in ...
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant