Specimen Bags & Containers
Type
Length
Width
Capacity
Thickness
Closure
Sterile
Package Quantity
Lid Color Family
Free Shipping
Brand
Material
Color
Price
Related Products
Medline® Click N Close Pneumatic Tube System Specimen Container with Sterile Path, 100mL, 400/Case Features: The tamper-evident band breaks when seal is broken A secure closure is accomplished with a natural motion, and an audible "click" ensures a tight and secure fit verified by a visual "bar" alignment Graduations in both ounces and milliliters Patient ID label Leak-proof Pneumatic tube safe with 95 kPa specifications
These 4 ounce urine collection containers are ideal for use in physician's offices and hospital settings. The containers feature a full turn screw cap for better leak resistance. They have molded graduation marks and a frosted writing area. The individually wrapped sterile containers also come complete with an afixed patient ID label. Graduated to 120ml. Frosted writing area. Clarified polypropylene (PP). Sterile Aseptic Containers. Individually wrapped. Trilingual patient ID label (English, Spanish & French)
These disposable containers are made of high density polyethylene and are ideal for the collection and storage of histology and pathology specimens, fluids, powders and solids. They are stackable and feature snap on lids. This line of containers were designed to be translucent for viewing contents. Container material is High Density Polyethylene (HDPE). Lid material is Low Density Polyethylene (LDPE)
Our popular 4 oz urine collection container features a quarter turning screw cap which is designed to assist in the prevention of carpal tunnel syndrome. The lid opens and closes with one smooth movement, which minimizes the usage of the operator's hand and lower arm area, and reduces the stress placed on the wrist. The containers are graduated to 100mL and feature a frosted writing area. Sterile containers are individually wrapped and feature a trilingual patient ID label (English, Spanish & French).
Features: Click N Close Pneumatic Tube Specimen Container with Tamper-Evident Seal, Sterile Fluid Pathway, 4 oz. Continuous threaded lid designed for a tight seal: a secure closure is accomplished with a natural motion, and an audible "click" ensures a tight fit Graduations in both ounces and milliliters Pneumatic tube safe with 95 kPa specification Patient ID label Leak proof