Cambro 1600P156 - Tumbler, Colorware, 16 Oz., 72 Qty., Ruby Red - Pkg Qty 72
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 1600P156 - Tumbler, Colorware, 16 Oz., 72 Qty., Ruby Red
This Ruby Red Colored Camwear Tumbler has the look & feel of glass but is really made of virtually unbreakable polycarbonate. It has a textured exterior surface that resists scratching, but a smooth interior that promotes easy cleaning. Plus, it is designed with a Sani-Rim lip for sanitary drinking.
This Ruby Red Colored Camwear Tumbler has the look & feel of glass but is really made of virtually unbreakable polycarbonate. It has a textured exterior surface that resists scratching, but a smooth interior that promotes easy cleaning. Plus, it is designed with a Sani-Rim lip for sanitary drinking.
PRICE
$118.08 Sold in packages of 72 / $1.64 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-3/4 in |
| Diameter | 3-1/8 in |
Product Details
| Style | Colorware® |
| Type | Tumbler |
| Capacity | 16.4 oz |
| Material | Polycarbonate |
| Package Quantity | 72 |
| Color | Ruby Red |
| Manufacturers Part Number | 1600P156 |
| Shape | Round |
| Brand | Cambro |