This Azure Blue tumbler features the elegant look & feel of glass without the high replacement costs. Made of virtually unbreakable polycarbonate. Lightweight. Stacking lugs to prevent sticking. Three-sided drain bottom for easy washing and drying.
Cambro HT5CW196 - Tumbler Huntington, 5 Oz., Azure Blue - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.56 Sold in packages of 36 / $2.21 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-9/16 in |
| Diameter | 2-11/32 in |
Product Details
| Style | Huntington® |
| Type | Tumbler |
| Capacity | 5 oz |
| Material | Polycarbonate |
| Package Quantity | 36 |
| Color | Azure Blue |
| Manufacturers Part Number | HT5CW196 |
| Shape | Round |
| Brand | Cambro |