Cambro 1200CW152 - Tumbler Camwear, 13 Oz., Clear - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
This Clear Colored Camwear Tumbler has the look & feel of glass but is really made of virtually unbreakable polycarbonate. It has a textured exterior surface that resists scratching, but a smooth interior that promotes easy cleaning. Plus, it is designed with a Sani-Rim lip for sanitary drinking.
PRICE
$99.84 Sold in packages of 48 / $2.08 ea
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-3/16 in |
| Diameter | 2-15/16 in |
Product Details
| Style | Camwear® |
| Type | Tumbler |
| Capacity | 13 oz |
| Material | Polycarbonate |
| Package Quantity | 48 |
| Color | Clear |
| Manufacturers Part Number | 1200CW152 |
| Shape | Round |
| Brand | Cambro |