This Clear colored Huntington Tumblers feature the elegant look and feel of glass without the high replacement costs. It is made of virtually unbreakable polycarbonate and is lightweight. It has stacking lugs to prevent sticking and three sided drain bottom for easy washing and drying.
Cambro HT12CW135 - Tumbler Ht 12 Oz., Clear - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.68 Sold in packages of 36 / $2.63 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/8 in |
| Diameter | 3-3/4 in |
Product Details
| Style | Huntington® |
| Type | Tumbler |
| Capacity | 12 oz |
| Material | Polycarbonate |
| Package Quantity | 36 |
| Color | Clear |
| Manufacturers Part Number | HT12CW135 |
| Shape | Round |
| Brand | Cambro |